Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AJC Mule 6PL008B 12V 4.5Ah Emergency Light Battery

  • Mfr # 6PL008B-Mule-12V-4.5Ah-ELB

  • Zoro # G104908230


product price: $39.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PL008B-Mule-12V-4.5Ah-ELB
Zoro #
G104908230
UPC #
-
Country of Origin
China

Description

Ajc mule 6pl008b 12v 4.5ah emergency light battery features: ajc brand replacement compatible with a mule 6pl008b emergency light battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by mule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.