
AJC Napco GEM-P816 12v 5ah 12V 5Ah Alarm Battery
Mfr # NAPCO-GEM-P816 (12V 5AH)
Zoro # G304912143
product price:Â $44.99
/eaKey Features
Voltage - Batteries
12V
Capacity - Batteries
5Ah
Height
3.9 in
Depth
3.5 in
Terminal Type - Batteries
F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NAPCO-GEM-P816 (12V 5AH)
Zoro #
G304912143
UPC #
-
Country of Origin
China
Dimensions
Height
3.9 in
Depth
3.5 in
Details
Voltage - Batteries
12V
Capacity - Batteries
5Ah
Terminal Type - Batteries
F1
Weight
3.6 lb
Battery Chemistry
Sealed Lead Acid (AGM)
Description
Ajc napco gem-p816 (12v 5ah) 12v 5ah alarm battery features: ajc brand replacement compatible with a napco gem-p816 (12v 5ah) alarm battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by napco.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.