AJC National C15A 12V 10Ah Sealed Lead Acid Battery

  • Mfr # NATIONAL POWER-C15A

  • Zoro # G304915571


product price:  $83.59
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F2
Capacity
10Ah
Weight
6.6 lb
Voltage - Batteries
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NATIONAL POWER-C15A
Zoro #
G304915571
UPC #
740737268358
Country of Origin
China

Dimensions

Height
3 in
Width
3 in
Depth
6 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F2
Capacity
10Ah
Weight
6.6 lb
Voltage - Batteries
12V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.