Shop BATTERY CLERK

AJC National Power GS013P2 6V 7Ah Sealed Lead Acid Battery

  • Mfr # NATIONAL POWER-POWER GS013P2

  • Zoro # G504915173


product price:  $25.89
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.4 in
Depth
5.9 in
Height
3.7 in
Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NATIONAL POWER-POWER GS013P2
Zoro #
G504915173
UPC #
740737299086
Country of Origin
China

Dimensions

Width
1.4 in
Depth
5.9 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Capacity
7Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.