
AJC OneAC ONE200A-SB UPS Battery Kit Specifications 12V 7Ah UPS Battery
Mfr # ONE200ASBUPSBatteryKitSpecificationsONE
Zoro # G004894343
product price: $49.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONE200ASBUPSBatteryKitSpecificationsONE
Zoro #
G004894343
UPC #
-
Country of Origin
China
Description
Ajc oneac one200a-sb ups battery kit specifications 12v 7ah ups battery features: ajc brand replacement compatible with a oneac one200a-sb ups battery kit specifications ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by oneac.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.