AJC ONEAC ONXBCU-417 EXTERNAL BATTERY PACK 12V 18Ah UPS Battery

  • Mfr # ONEAC-ONXBCU-417 EXTERNAL

  • Zoro # G804893218


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONEAC-ONXBCU-417 EXTERNAL
Zoro #
G804893218
UPC #
-
Country of Origin
China

Description

Ajc oneac onxbcu-417 external battery pack 12v 18ah ups battery features: ajc brand replacement compatible with a oneac onxbcu-417 external battery pack ups battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by oneac.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.