
AJC Opti-UPS Durable Series DS6KBT DS8KBT 12V 7Ah UPS Battery
Mfr # OPTI-UPS-DURABLE SERIES DS6KBT DS8KBT
Zoro # G604892459
product price:Â $49.49
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Weight
4.5 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPTI-UPS-DURABLE SERIES DS6KBT DS8KBT
Zoro #
G604892459
UPC #
-
Country of Origin
China
Dimensions
Width
2.6 in
Depth
5.9 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
4.5 lb
Capacity
7.5Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12V
Description
Ajc opti-ups durable series ds6kbt ds8kbt 12v 7ah ups battery features: ajc brand replacement compatible with a opti-ups durable series ds6kbt ds8kbt ups battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by opti-ups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.