AJC Otto Bock Skippi 12V 35Ah Wheelchair Battery
- Mfr # AJC-D35S-P-0-136248
- Zoro # G404910827
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Width
5.1 in
Height
6.3 in
Terminals
NB
Chemistry
Sealed Lead Acid (AGM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D35S-P-0-136248
- Zoro #
- G404910827
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 5.1 in
- Height
- 6.3 in
- Length
- 7.7 in
Details
- Voltage
- 12V
- Terminals
- NB
- Chemistry
- Sealed Lead Acid (AGM)
- Capacity
- 35Ah
Description
features: ajc brand replacement compatible with a otto bock skippi wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by otto bock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.