AJC Panasonic LA-LC12V33AP 12V 35Ah Sealed Lead Acid Battery

  • Mfr # AJC-D35S-A-1-157287

  • Zoro # G704909217


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Capacity
35Ah
Voltage - Batteries
12V
Depth
7.7 in
Chemistry
Sealed Lead Acid (AGM)
Width
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D35S-A-1-157287
Zoro #
G704909217
UPC #
-
Country of Origin
China

Dimensions

Depth
7.7 in
Width
5.1 in
Height
6.3 in

Details

Capacity
35Ah
Voltage - Batteries
12V
Chemistry
Sealed Lead Acid (AGM)
Weight
23.1 lb
Terminal Type - Batteries
NB

Description

features: ajc brand replacement compatible with a panasonic la-lc12v33ap sealed lead acid battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by panasonic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.