AJC Panasonic LC-R6V4BP1 6V 4.5Ah Sealed Lead Acid Battery

  • Mfr # PANASONIC-LC-R6V4BP1

  • Zoro # G504916972


product price:  $20.89
/ea

Key Features

Capacity
4.5Ah
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Height
4 in
Weight
1.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PANASONIC-LC-R6V4BP1
Zoro #
G504916972
UPC #
740737297297
Country of Origin
China

Dimensions

Height
4 in
Width
1.9 in
Depth
2.8 in

Details

Capacity
4.5Ah
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Weight
1.7 lb
Voltage - Batteries
6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.