AJC Panasonic LC-R6V4TL 6V 4.5Ah Sealed Lead Acid Battery

  • Mfr # PANASONIC-LC-R6V4TL

  • Zoro # G704916888


product price:  $20.25
/ea

Key Features

Height
4 in
Depth
2.8 in
Voltage - Batteries
6V
Width
1.9 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PANASONIC-LC-R6V4TL
Zoro #
G704916888
UPC #
740737297389
Country of Origin
China

Dimensions

Height
4 in
Depth
2.8 in
Width
1.9 in

Details

Voltage - Batteries
6V
Terminal Type - Batteries
F1
Capacity
4.5Ah
Chemistry
Sealed Lead Acid (AGM)
Weight
1.7 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.