AJC Panasonic LC-RB064R2P 6V 4.5Ah Sealed Lead Acid Battery

  • Mfr # PANASONIC-LC-RB064R2P

  • Zoro # G704915881


product price:  $20.89
/ea

Key Features

Capacity
4.5Ah
Voltage - Batteries
6V
Chemistry
Sealed Lead Acid (AGM)
Height
4 in
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PANASONIC-LC-RB064R2P
Zoro #
G704915881
UPC #
740737297402
Country of Origin
China

Dimensions

Height
4 in
Depth
2.8 in
Width
1.9 in

Details

Capacity
4.5Ah
Voltage - Batteries
6V
Chemistry
Sealed Lead Acid (AGM)
Weight
1.7 lb
Terminal Type - Batteries
F1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.