AJC Panasonic LCR125P 12V 5Ah Sealed Lead Acid Battery

  • Mfr # PANASONIC-LCR125P

  • Zoro # G404916713


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Width
2.8 in
Capacity
5Ah
Weight
3.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PANASONIC-LCR125P
Zoro #
G404916713
UPC #
740737336972
Country of Origin
China

Dimensions

Width
2.8 in
Height
3.9 in
Depth
3.5 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Capacity
5Ah
Weight
3.6 lb
Voltage - Batteries
12V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.