Shop BATTERY CLERK

AJC Panasonic LCR6V10PA 6V 10Ah Sealed Lead Acid Battery

  • Mfr # LCR6V10PA-Panasonic-6V-10Ah-SLA

  • Zoro # G104916723


product price:  $43.25
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2 in
Depth
5.9 in
Height
3.7 in
Weight
3.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCR6V10PA-Panasonic-6V-10Ah-SLA
Zoro #
G104916723
UPC #
740737288936
Country of Origin
China

Dimensions

Width
2 in
Depth
5.9 in
Height
3.7 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
3.4 lb
Terminal Type - Batteries
F1
Capacity
10Ah
Voltage - Batteries
6V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.