This item is Discontinued.

Battery Clerk AJC Para Systems MM 500 CP/1 UPS Replacement Battery 5Ah, 12V, F2 AJC-D5S-I-0-181967

AJC Para Systems MM 500 CP/1 UPS Replacement Battery 5Ah, 12V, F2 (Discontinued)

  • Mfr # AJC-D5S-I-0-181967
  • Zoro # G008648652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D5S-I-0-181967
Zoro #
G008648652
UPC #
740737423948
Country of Origin
Viet Nam

Description

Features: ajc replacement compatible with para systems mm 500 cp 1 ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by para systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.