AJC Parasystems NP1.2-12 12V 1.2Ah Sealed Lead Acid Battery

  • Mfr # PARA SYSTEMS-NP1.2-12

  • Zoro # G104908841


product price:  $32.69
/ea
Sold in multiples of 2 for $65.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PARA SYSTEMS-NP1.2-12
Zoro #
G104908841
UPC #
-
Country of Origin
China

Description

Ajc parasystems np1.2-12 12v 1.2ah sealed lead acid battery features: ajc brand replacement compatible with a parasystems np1.2-12 sealed lead acid battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by parasystems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.