
AJC Parasystems PS-12550 12V 55Ah Sealed Lead Acid Battery
Mfr # AJC-D55S-A-1-157862
Zoro # G304909112
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Capacity
55Ah
Voltage - Batteries
12V
Terminal Type - Batteries
NB
Weight
40.1 lb
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D55S-A-1-157862
Zoro #
G304909112
UPC #
-
Country of Origin
China
Dimensions
Width
5.4 in
Depth
9 in
Height
8.2 in
Details
Capacity
55Ah
Voltage - Batteries
12V
Terminal Type - Batteries
NB
Weight
40.1 lb
Chemistry
Sealed Lead Acid (AGM)
Description
features: ajc brand replacement compatible with a parasystems ps-12550 sealed lead acid battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by parasystems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.