
AJC Parasystems PS-6100 6V 12Ah Sealed Lead Acid Battery
Mfr # AJC-C12S-A-1-154715
Zoro # G504908861
product price:Â $44.15
/eaKey Features
Chemistry
Sealed Lead Acid (AGM)
Width
2 in
Depth
5.9 in
Weight
3.7 lb
Height
3.7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-C12S-A-1-154715
Zoro #
G504908861
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Depth
5.9 in
Height
3.7 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
3.7 lb
Voltage - Batteries
6V
Terminal Type - Batteries
F1
Capacity
12Ah
Description
features: ajc brand replacement compatible with a parasystems ps-6100 sealed lead acid battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by parasystems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.