Shop BATTERY CLERK
See all product information
AJC Parks Medical 915AL 915BL 917 922 Doppler Medical Replacement Battery 1.3Ah, 12V
Mfr # AJC-D1.3S-J-0-189395
Zoro # G508626594
product price:Â $22.99
/ea
Sold in multiples of 2 for $45.98
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
1.69 in
Height
2.05 in
Capacity
1.3Ah
Length
3.82 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJC-D1.3S-J-0-189395
Zoro #
G508626594
UPC #
688624246297
Country of Origin
Viet Nam
Dimensions
Width
1.69 in
Height
2.05 in
Length
3.82 in
Details
Chemistry
Sealed Lead Acid (AGM)
Capacity
1.3Ah
Terminal Type - Batteries
F1
Voltage - Batteries
12 Volts
Description
Features: ajc replacement compatible with parks medical 915al 915bl 917 922 doppler medical battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by parks medical
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.