
AJC PCM Powercom Black Knight Pro BNT-600A BNT-600AP 12V 7Ah UPS Battery
Mfr # POWERCOM-BLACK KNIGHT PRO BNT-600A BNT-
Zoro # G504891828
product price:Â $49.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POWERCOM-BLACK KNIGHT PRO BNT-600A BNT-
Zoro #
G504891828
UPC #
-
Country of Origin
China
Description
Ajc pcm powercom black knight pro bnt-600a bnt-600ap 12v 7ah ups battery features: ajc brand replacement compatible with a pcm powercom black knight pro bnt-600a bnt-600ap ups battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by pcm powercom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.