AJC Peak PKC0BK 450 Amp Jump Starter 12V 18Ah Jump Starter Battery
- Mfr # PEAK-PKC0BK
- Zoro # G605779896
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NB
Width
3.1 in
Battery Capacity
18Ah
Length
7.1 in
Battery Chemistry
Sealed Lead Acid (AGM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEAK-PKC0BK
- Zoro #
- G605779896
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.1 in
- Length
- 7.1 in
- Height
- 6.6 in
Details
- Connection Type
- NB
- Battery Capacity
- 18Ah
- Battery Chemistry
- Sealed Lead Acid (AGM)
- Voltage
- 12V
Description
Ajc peak pkc0bk 450 amp jump starter 12v 18ah jump starter battery features: ajc brand replacement compatible with a peak pkc0bk 450 amp jump starter jump starter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by peak.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.