AJC Perry Baraomedical Sigma 32 12V 1.2Ah Medical Battery

  • Mfr # AJC-D1.2S-A-1-142556

  • Zoro # G204908390


product price:  $27.15
/ea
Sold in multiples of 2 for $54.30

Key Features

Voltage - Batteries
12 Volts
Capacity - Batteries
1.3Ah
Height
2.05 in
Width
1.69 in
Terminal Type - Batteries
F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D1.2S-A-1-142556
Zoro #
G204908390
UPC #
-
Country of Origin
China

Dimensions

Height
2.05 in
Width
1.69 in
Length
3.82 in

Details

Voltage - Batteries
12 Volts
Capacity - Batteries
1.3Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)

Description

features: ajc brand replacement compatible with a perry baraomedical sigma 32 medical battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by perry baraomedical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.