AJC Phantom Power BT-6V-7A Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # PHANTOM POWER-BT-6V-7A

  • Zoro # G204909250


product price:  $29.35
/ea
Sold in multiples of 2 for $58.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHANTOM POWER-BT-6V-7A
Zoro #
G204909250
UPC #
-
Country of Origin
China

Description

Ajc phantom power bt-6v-7a sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a phantom power bt-6v-7a sealed lead acid battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by phantom power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.