AJC Picker Inernational l 6831031 Medical Replacement Battery 26Ah, 12V, NB

  • Mfr # AJC-D26S-V-0-190007

  • Zoro # G908646871


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
6.89 in
Height
5 in
Length
6.5 in
Capacity
26Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D26S-V-0-190007
Zoro #
G908646871
UPC #
688624266653
Country of Origin
Viet Nam

Dimensions

Width
6.89 in
Height
5 in
Length
6.5 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
26Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12 Volts

Description

Features: ajc replacement compatible with picker inernational l 6831031 medical battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by picker inernational

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.