Zoro Homepage

AJC Pignose Hog 20 6V 5Ah Amp Battery

  • Mfr # PIGNOSE-HOG 20

  • Zoro # G304912150


product price: $30.29
/ea
Sold in multiples of 2 for $60.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIGNOSE-HOG 20
Zoro #
G304912150
UPC #
-
Country of Origin
China

Description

Ajc pignose hog 20 6v 5ah amp battery features: ajc brand replacement compatible with a pignose pignose hog 20 amplifier battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by pignose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.