Shop BATTERY CLERK
See all product information
Create Account
AJC Pihsiang 109101-66701-12L 12V 12Ah Wheelchair Battery
- Mfr # PIHSIANG-109101-66701-12L
- Zoro # G104909510
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Terminals
F2
Capacity
12Ah
Height
3.8 in
Width
3.9 in
Chemistry
Sealed Lead Acid (AGM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIHSIANG-109101-66701-12L
- Zoro #
- G104909510
- UPC #
- -
- Country of Origin
- China
- Terminals
- F2
- Capacity
- 12Ah
- Chemistry
- Sealed Lead Acid (AGM)
- Voltage
- 12V
Dimensions
- Height
- 3.8 in
- Width
- 3.9 in
- Length
- 6 in
Description
Ajc pihsiang 109101-66701-12l 12v 12ah wheelchair battery features: ajc brand replacement compatible with a pihsiang 109101-66701-12l wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pihsiang.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.