
AJC Portalac GS PE6V10 6V 12Ah Emergency Light Battery
Mfr # PORTALAC-GS PE6V10
Zoro # G104907103
product price:Â $48.49
/eaKey Features
Voltage - Batteries
6V
Capacity - Batteries
12Ah
Height
3.7 in
Depth
5.9 in
Terminal Type - Batteries
F1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PORTALAC-GS PE6V10
Zoro #
G104907103
UPC #
-
Country of Origin
China
Dimensions
Height
3.7 in
Depth
5.9 in
Details
Voltage - Batteries
6V
Capacity - Batteries
12Ah
Terminal Type - Batteries
F1
Battery Chemistry
Sealed Lead Acid (AGM)
Weight
3.7 lb
Description
Ajc portalac gs pe6v10 6v 12ah emergency light battery features: ajc brand replacement compatible with a portalac gs pe6v10 emergency light battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by portalac.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.