
AJC Portalac PE12V17 Nut & Bolt 12V 18Ah UPS Battery
Mfr # PORTALAC-PE12V17 (NUT & BOLT)
Zoro # G704893660
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
3.1 in
Depth
7.1 in
Height
6.6 in
Weight
10.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PORTALAC-PE12V17 (NUT & BOLT)
Zoro #
G704893660
UPC #
-
Country of Origin
China
Dimensions
Width
3.1 in
Depth
7.1 in
Height
6.6 in
Details
Chemistry
Sealed Lead Acid (AGM)
Weight
10.9 lb
Capacity
18Ah
Terminal Type - Batteries
NB
Voltage - Batteries
12V
Description
Ajc portalac pe12v17 (nut & bolt) 12v 18ah ups battery features: ajc brand replacement compatible with a portalac pe12v17 (nut & bolt) ups battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by portalac.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.