BTI Replacement Battery RBC47 for APC - UPS Battery - Lead Acid - 12 V DC - Lead Acid
- Mfr # RBC47-SLA47-BTI
- Zoro # G0567949
product price:Â
$
41.69
/ea
Key Features
Chemistry
Lead Acid
Weight
10 lb
Voltage
12V DC
Compatibility
APC UPS: BE325, BE325R, BE325-CN, CNB325
Capacity
3500 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBC47-SLA47-BTI
- Zoro #
- G0567949
- UPC #
- 886734815819
- Country of Origin
- Unknown
- Chemistry
- Lead Acid
- Weight
- 10 lb
- Item
- Battery Unit
- Voltage
- 12V DC
- Compatibility
- APC UPS: BE325, BE325R, BE325-CN, CNB325
- Capacity
- 3500 mAh
- Output Voltage
- 12 V DC
- Number of Cells
- 1
- Battery Characteristics
- Sealed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.