Shop BATTERY CLERK
See all product information
Create Account
AJC PowaKaddy RoboKaddy Titanium 12V 35Ah Motorcaddy & Golf Caddy Battery
- Mfr # POWAKADDY-ROBOKADDY TITANIUM
- Zoro # G404909555
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Capacity - Batteries
35Ah
Height
6.3 in
Depth
7.7 in
Terminal Type - Batteries
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POWAKADDY-ROBOKADDY TITANIUM
- Zoro #
- G404909555
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6.3 in
- Depth
- 7.7 in
Details
- Voltage - Batteries
- 12V
- Capacity - Batteries
- 35Ah
- Terminal Type - Batteries
- NB
- Weight
- 23.1 lb
- Battery Chemistry
- Sealed Lead Acid (AGM)
Description
Ajc powakaddy robokaddy titanium 12v 35ah motorcaddy & golf caddy battery features: ajc brand replacement compatible with a powakaddy robokaddy titanium motorcaddy & golf caddy battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powakaddy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.