AJC Power-Core 100541 12V 3.2Ah Sealed Lead Acid Battery

  • Mfr # POWER-CORE-100541

  • Zoro # G404915716


product price: $35.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.64 in
Height
2.36 in
Terminal Type - Batteries
F1
Capacity
3.2Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POWER-CORE-100541
Zoro #
G404915716
UPC #
740737271358
Country of Origin
China

Dimensions

Width
2.64 in
Height
2.36 in
Length
5.28 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Capacity
3.2Ah
Voltage - Batteries
12 Volts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.