Shop BATTERY CLERK
See all product information
Create Account
AJC Power Patrol SLA1041 SLA 1041 12V 3.2Ah Sealed Lead Acid Battery
- Mfr # POWER PATROL-SLA1041 SLA 1041
- Zoro # G804916863
product price:Â
$
28.15
/ea
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
2.6 in
Depth
5.3 in
Height
2.3 in
Weight
3.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POWER PATROL-SLA1041 SLA 1041
- Zoro #
- G804916863
- UPC #
- 740737320384
- Country of Origin
- China
- Chemistry
- Sealed Lead Acid (AGM)
- Weight
- 3.1 lb
- Voltage - Batteries
- 12V
- Capacity
- 3.2Ah
- Terminal Type - Batteries
- F1
Dimensions
- Width
- 2.6 in
- Depth
- 5.3 in
- Height
- 2.3 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.