AJC Power-Sonic PS-121000, PS121000 12V 100Ah Emergency Light UPS Battery

  • Mfr # PS-121000-Power-Sonic-12V-100Ah-UPS

  • Zoro # G104896360


product price:  $542.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Weight
65.1 lb
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-121000-Power-Sonic-12V-100Ah-UPS
Zoro #
G104896360
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Height
8.5 in
Width
6.8 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Weight
65.1 lb
Terminal Type - Batteries
NB
Capacity
100Ah

Description

Ajc power-sonic ps-121000, ps121000 12v 100ah emergency light features: ajc brand replacement compatible with a power-sonic ps-121000 ups battery voltage: 12 (12 volts) capacity: 100ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 13 inches width: 6.81 inches height: 8.5 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power-sonic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.