AJC Power-Sonic PS-12170 12V 18Ah Sealed Lead Acid Battery

  • Mfr # POWER-SONIC-PS-12170

  • Zoro # G704914877


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Width
3.1 in
Chemistry
Sealed Lead Acid (AGM)
Weight
10.9 lb
Depth
7.1 in
Height
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POWER-SONIC-PS-12170
Zoro #
G704914877
UPC #
740737312358
Country of Origin
China

Dimensions

Width
3.1 in
Depth
7.1 in
Height
6.6 in

Details

Chemistry
Sealed Lead Acid (AGM)
Weight
10.9 lb
Voltage - Batteries
12V
Terminal Type - Batteries
NB
Capacity
18Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.