AJC Power-Sonic PS-12180 12V 18Ah Wheelchair Battery

  • Mfr # POWER-SONIC-PS-12180

  • Zoro # G904914752


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Height
6.6 in
Capacity
18Ah
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Length
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POWER-SONIC-PS-12180
Zoro #
G904914752
UPC #
-
Country of Origin
China

Dimensions

Height
6.6 in
Length
7.1 in
Width
3.1 in

Details

Capacity
18Ah
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Terminals
NB

Description

Ajc power-sonic ps-12180 12v 18ah wheelchair battery features: ajc brand replacement compatible with a power-sonic ps-12180 wheelchair battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by power-sonic.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.