
AJC Power-Sonic PS-12550 Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-D55S-J-1-140492
Zoro # G104908872
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid (AGM)
Width
5.43 in
Height
8.27 in
Terminal Type - Batteries
NB
Capacity
55Ah
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D55S-J-1-140492
Zoro #
G104908872
UPC #
-
Country of Origin
China
Dimensions
Width
5.43 in
Height
8.27 in
Length
9.02 in
Details
Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
NB
Capacity
55Ah
Item
AJC® Replacement Batteries
Voltage - Batteries
12 Volts
Description
AJC® replacement compatible with Power-Sonic PS-12550 Sealed Lead Acid Battery, is an exact OEM replacement, guaranteed to fit easily and precisely. Maintenance free AGM technology, no need to add acid or water, ever.
- IMPORTANT: You MUST RE-USE your existing cabling and hardware. These are replacement batteries only
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- UL Recognized Component
- Disclaimer: Our products are not affiliated with or authorized by Power-Sonic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.