AJC Power-Sonic PS-612 Sealed Lead Acid - AGM - VRLA Battery

  • Mfr # POWER-SONIC-PS-612

  • Zoro # G404911961


product price:  $14.75
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Depth
3.8 in
Height
2 in
Width
1 in
Capacity
1.3Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POWER-SONIC-PS-612
Zoro #
G404911961
UPC #
-
Country of Origin
China

Dimensions

Depth
3.8 in
Height
2 in
Width
1 in

Details

Chemistry
Sealed Lead Acid (AGM)
Capacity
1.3Ah
Weight
0.8 lb
Terminal Type - Batteries
F1
Voltage - Batteries
6V

Description

Ajc power-sonic ps-612 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a power-sonic ps-612 sealed lead acid battery voltage: 6 (6 volts) capacity: 1.3ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 11 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power-sonic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.