
AJC Power Source WP7.5-12 91-192 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-J-0-161962
Zoro # G708651655
product price:Â $33.99
/eaKey Features
Length
5.94 in
Height
3.7 in
Width
2.56 in
Amperage
1.5 A
Voltage - Batteries
12 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D7S-J-0-161962
Zoro #
G708651655
UPC #
740737277527
Country of Origin
Viet Nam
Dimensions
Length
5.94 in
Height
3.7 in
Width
2.56 in
Details
Amperage
1.5 A
Voltage - Batteries
12 V
Terminal Type - Batteries
F1
Type
Lead acid (non-spillable)
Description
Features: ajc replacement compatible with power source wp7.5-12 91-192 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by power source
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.