AJC PowerSonic PS-660 6V 7Ah Sealed Lead Acid Battery

  • Mfr # AJC-C7S-A-1-155582

  • Zoro # G704911401


product price:  $28.15
/ea

Key Features

Capacity
7Ah
Height
3.7 in
Width
1.4 in
Terminal Type - Batteries
F1
Voltage - Batteries
6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-C7S-A-1-155582
Zoro #
G704911401
UPC #
-
Country of Origin
China

Dimensions

Height
3.7 in
Width
1.4 in
Depth
5.9 in

Details

Capacity
7Ah
Terminal Type - Batteries
F1
Voltage - Batteries
6V
Chemistry
Sealed Lead Acid (AGM)
Weight
2.4 lb

Description

features: ajc brand replacement compatible with a powersonic ps-660 sealed lead acid battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:&nbspyou&nbspmust re-use:&nbspyour existing cabling and hardware. These are&nbspreplacement batteries&nbsponly. note:&nbspit is your responsibility to verify the batteries being ordered match the batteries in your unit&nbspprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powersonic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.