AJC PowerVar ABCE420-11 500VA 12V 5Ah UPS Battery

  • Mfr # POWERVAR-ABCE420-11 (500VA)

  • Zoro # G304893756


product price:  $40.99
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
2.76 in
Height
3.98 in
Voltage - Batteries
12 Volts
Capacity
5Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POWERVAR-ABCE420-11 (500VA)
Zoro #
G304893756
UPC #
-
Country of Origin
China

Dimensions

Width
2.76 in
Height
3.98 in
Length
3.54 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12 Volts
Capacity
5Ah
Terminal Type - Batteries
F2
Number of batteries required for full replacement
2

Description

Ajc powervar abce420-11 (500va) 12v 5ah ups battery features: ajc brand replacement compatible with a powervar abce420-11 (500va) ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powervar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.