AJC PowerVar ABCE420-11IEC 500VA 12V 5Ah UPS Battery

  • Mfr # POWERVAR-ABCE420-11IEC (500VA)

  • Zoro # G704893929


product price:  $40.99
/ea

Key Features

Capacity
5Ah
Terminal Type - Batteries
F1
Depth
3.5 in
Weight
3.6 lb
Chemistry
Sealed Lead Acid (AGM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POWERVAR-ABCE420-11IEC (500VA)
Zoro #
G704893929
UPC #
-
Country of Origin
China

Dimensions

Depth
3.5 in
Height
3.9 in
Width
2.8 in

Details

Capacity
5Ah
Terminal Type - Batteries
F1
Weight
3.6 lb
Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V

Description

Ajc powervar abce420-11iec (500va) 12v 5ah ups battery features: ajc brand replacement compatible with a powervar abce420-11iec (500va) ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powervar.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.