AJC PowerVar Security One ABCE1100-11 ABCEG1100-11 12V 10Ah UPS Battery

  • Mfr # POWERVAR-SECURITY ONE ABCE1100-11 ABCEG

  • Zoro # G404892284


product price:  $80.65
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
3.9 in
Height
3.78 in
Voltage - Batteries
12 Volts
Capacity
12Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POWERVAR-SECURITY ONE ABCE1100-11 ABCEG
Zoro #
G404892284
UPC #
-
Country of Origin
China

Dimensions

Width
3.9 in
Height
3.78 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12 Volts
Capacity
12Ah
Terminal Type - Batteries
F2

Description

Ajc powervar security one abce1100-11 abceg1100-11 12v 10ah ups battery features: ajc brand replacement compatible with a powervar security one abce1100-11 abceg1100-11 ups battery voltage: 12 (12 volts) capacity: 10ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powervar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.