
AJC PowerVar Security One ABCE240-11, ABCEG240-11 12V 4.5Ah UPS Battery
Mfr # POWERVAR-SECURITY ONE ABCE240-11
Zoro # G904894252
product price:Â $32.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POWERVAR-SECURITY ONE ABCE240-11
Zoro #
G904894252
UPC #
-
Country of Origin
China
Description
Ajc powervar security one abce240-11, abceg240-11 12v 4.5ah ups battery features: ajc brand replacement compatible with a powervar security one abce240-11 ups battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powervar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.