AJC Prescolite ERB-1224 12V 26Ah Emergency Light Battery

  • Mfr # PRESCOLITE-ERB-1224

  • Zoro # G904907136


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Sealed Lead Acid (AGM)
Depth
6.9 in
Voltage - Batteries
12V
Weight
18.7 lb
Terminal Type - Batteries
NB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRESCOLITE-ERB-1224
Zoro #
G904907136
UPC #
-
Country of Origin
China

Dimensions

Depth
6.9 in
Height
5 in

Details

Battery Chemistry
Sealed Lead Acid (AGM)
Voltage - Batteries
12V
Weight
18.7 lb
Terminal Type - Batteries
NB
Capacity - Batteries
26Ah

Description

Ajc prescolite erb-1224 12v 26ah emergency light battery features: ajc brand replacement compatible with a prescolite erb-1224 emergency light battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by prescolite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.