AJC President PE647 6V 7Ah Sealed Lead Acid Battery

  • Mfr # PRESIDENT-PE647

  • Zoro # G404915570


product price:  $25.89
/ea

Key Features

Chemistry
Sealed Lead Acid (AGM)
Width
1.34 in
Height
3.74 in
Terminal Type - Batteries
F1
Capacity
7Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRESIDENT-PE647
Zoro #
G404915570
UPC #
740737299154
Country of Origin
China

Dimensions

Width
1.34 in
Height
3.74 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid (AGM)
Terminal Type - Batteries
F1
Capacity
7Ah
Voltage - Batteries
6 Volts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.