
AJC Pride Jet 3 Patriot 12V 35Ah Wheelchair Battery
Mfr # AJC-D35S-B-0-107161
Zoro # G404912241
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Height
6.3 in
Length
7.7 in
Capacity
35Ah
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJC-D35S-B-0-107161
Zoro #
G404912241
UPC #
-
Country of Origin
China
Dimensions
Height
6.3 in
Length
7.7 in
Width
5.1 in
Details
Capacity
35Ah
Voltage
12V
Chemistry
Sealed Lead Acid (AGM)
Terminals
NB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.