AJC Pride Mobility BATLIQ1017 AGM 12 Volt 35 Ah U1 12V 35Ah Battery

  • Mfr # MobilityBATLIQ1017AGM12Volt35AhU1Pride1

  • Zoro # G804912391


product price:  $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MobilityBATLIQ1017AGM12Volt35AhU1Pride1
Zoro #
G804912391
UPC #
-
Country of Origin
China

Description

Ajc pride mobility batliq1017 agm 12 volt 35 ah u1 12v 35ah battery features: ajc brand replacement compatible with a pride mobility batliq1017 agm 12 volt 35 ah u1 wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.