Shop BATTERY CLERK
See all product information
Create Account
AJC Pride Mobility Dash SC41 12V 12Ah Wheelchair Battery
- Mfr # AJC-D12S-I-0-143019
- Zoro # G404909692
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Capacity
12Ah
Height
3.8 in
Length
6 in
Width
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D12S-I-0-143019
- Zoro #
- G404909692
- UPC #
- -
- Country of Origin
- China
- Voltage
- 12V
- Capacity
- 12Ah
- Chemistry
- Sealed Lead Acid (AGM)
- Terminals
- F2
Dimensions
- Height
- 3.8 in
- Length
- 6 in
- Width
- 3.9 in
Description
features: ajc brand replacement compatible with a pride mobility dash sc41 wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride mobility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.