AJC Pride Mobility Dynamo Jet 3 Jet 7 12V 35Ah Wheelchair Battery

  • Mfr # PRIDE MOBILITY-DYNAMO JET 3 JET 7

  • Zoro # G104912657


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIDE MOBILITY-DYNAMO JET 3 JET 7
Zoro #
G104912657
UPC #
-
Country of Origin
China

Description

Ajc pride mobility dynamo jet 3 jet 7 12v 35ah wheelchair battery features: ajc brand replacement compatible with a pride mobility dynamo jet 3 jet 7 wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.