AJC Pride Mobility Go-Go Elite 12V 18Ah Wheelchair Battery
- Mfr # Mobility-Go-Go-Elite-Pride-12V-18Ah-WB
- Zoro # G204915718
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Height
6.6 in
Terminals
NB
Capacity
18Ah
Chemistry
Sealed Lead Acid (AGM)
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Mobility-Go-Go-Elite-Pride-12V-18Ah-WB
- Zoro #
- G204915718
- UPC #
- 740737316363
- Country of Origin
- China
Dimensions
- Height
- 6.6 in
- Length
- 7.1 in
- Width
- 3.1 in
Details
- Terminals
- NB
- Capacity
- 18Ah
- Chemistry
- Sealed Lead Acid (AGM)
- Voltage
- 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.